Beli Jangka Sorong 0 5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Vernier Caliper (Jangka Sorong)
    Mulai

    Rp469.900

    KRISBOW Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Accuracy (mm): ± 0.05
    • Graduation (mm): 0.05
    • Material: Steel
    • Graduation (inch): 1/128
  2. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp839.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  3. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  4. Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    35%
    Mulai

    Rp1.099.900

    Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)
    Deskripsi:
    Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.
    atribut:
    • Material: Body: Steel & Plastic
  5. Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Mitutoyo Dial Caliper Metric Type (Jangka Sorong)
    atribut:
    • Graduation (mm): 0.02
    • Range Per Rev (mm): 2
  6. Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.599.900

    Niigata Seiki (SK) Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
  7. Senator Digital Caliper Neck (Jangka Sorong)
    Mulai

    Rp1.199.900

    Senator Digital Caliper Neck (Jangka Sorong)
    atribut:
    • Standards Met: DIN EN ISO 13385-1 2020.
    • Material: Stainless Steel
  8. Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)
    Mulai

    Rp1.099.900

    Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)
    atribut:
    • Material: Stainless Steel
    • System of Measurement: Imperial; Metric
    • Measures: Depth; External; Internal; Step
  9. SK Combination Caliper With Metric Graduations (Jangka Sorong)
    Mulai

    Rp1.299.900

    SK Combination Caliper With Metric Graduations (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 1
    • Instrument Error (mm): ±0.5
  10. Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    Mulai

    Rp3.799.900

    Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)
    atribut:
    • System of Measurement: Imperial; Metric
    • Accuracy (mm): 0.03
    • Material: Stainless Steel
    • Measures: Depth; External; Internal; Step
    • Range (mm): 0 - 300
    • Standards Met: DIN EN ISO 13385-1 2020.
  11. SK Jangka Sorong Vernier Penggarit (Jangka Sorong dengan Jarum Gores)
    Mulai

    Rp3.699.900

    SK Jangka Sorong Vernier Penggarit (Jangka Sorong dengan Jarum Gores)
    atribut:
    • Manufacturer Code: 151279
    • Measurement Range (mm): 0 to 150
    • Instrument Error (mm): ±0.05
    • Minimum Display (mm): 0.01
    • Outer Side Jaws (mm): 40
    • Depth Bar: Yes
    • Interior Jaws (mm): 16.5
  12. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp569.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  13. MARUI-KEIKI Radius Caliper (Jangka Sorong)
    Mulai

    Rp3.099.900

    MARUI-KEIKI Radius Caliper (Jangka Sorong)
    Deskripsi:
    -Previously, multiple radius plate gauges were necessary to be prepared for radius measurement, however, the new developed R caliper can measure the radius 0.5 to 150mm without any other gauges.-As the outer diameter measuring equipment for pipes in c
    atribut:
    • Instrument error: ±0.2mm
    • Size: 180x39.5x16mm
    • Purpose of Use: As the outer diameter measuring equipment for pipes in civil engineering or wheels of the axle.
  14. Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Mulai

    Rp1.399.900

    Mitutoyo M Type Standard Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong manual model standard dengan permukaan yang halus untuk penggunaan 4 macam pengukuran dimensi dari benda kerja dengan hasil yang memiliki akurasi tinggi
    atribut:
    • Dimension C (mm): 17
    • Maximum measurement length (mm): 100
    • Dimensions d (mm): 40
    • Dimension E (mm): 53.5
    • Dimension G (mm): 16
    • Dimension A (mm): 182
    • Dimension B (mm): 77.5
    • Depth Bar: Existence (round of phi 1.9)
    • Dimension F (mm): 30
    • Instrument Difference (mm): +/- 0.05
    • Minimum Reading (mm): 0.05
    • Mitutoyo Part Number: N10R
    • Series: 530
    • TRUSCO Number: 393-7011
  15. TRUSCO Vernier Caliper (Jangka Sorong)
    Mulai

    Rp1.299.900

    TRUSCO Vernier Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.05
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
  16. Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Mulai

    Rp199.900

    Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Deskripsi:
    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Calipers
  17. Insize Metric Digital Caliper (Jangka Sorong)
    Mulai

    Rp1.399.900

    Insize Metric Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Metrik Digital- Resolusi: 0.01mm- Tombol: on/off, nol, hold- Pengukuran absolut dan bertahap - Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Sesuai dengan standar DIN862- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
  18. Insize Digital Offset Centerline Caliper (Jangka Sorong)
    Mulai

    Rp7.199.900

    Insize Digital Offset Centerline Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Offset Centerline Digital - Mengukur jarak pusat lubang di bidang offset yang sama- Resolusi: 0,01 mm/0,0005 Inci- Tombol: on/off, set, mm/inci, preset (+,-)- Mati otomatis, gerakkan unit digital untuk menghidupkan jangka- Baterai CR2032- Output data- Terbuat dari stainless steel- Aksesori opsional: kabel output data (kode 7306-20, 7302-SPC5A/SPC5B, 7305-SPC2A)
  19. Mitutoyo Offset Caliper (Jangka Sorong)
    Mulai

    Rp8.899.900

    Mitutoyo Offset Caliper (Jangka Sorong)
    atribut:
    • Auto Power OFF: Yes (After 20 Min. Non Use)
    • Battery Life (years): Approx. 5 under normal use
    • Data Output: Yes
    • Digital Step (inch): 0.0005
    • Digital Step (mm): 0.01
    • Dimensions a (mm): 135
    • Dimensions b (mm): 15
    • Dimensions c (mm): 64
    • Dimensions d (mm): 51
    • Display: LCD, character height 9 mm (150, 200 mm) 11 mm (300 mm)
    • Low Voltage Alarm: Yes
    • Max. Permissible Error E MPE (inch): ±0.001
    • Max. Permissible Error S MPE (inch): ±0.002
    • Maximum Response Speed: Unlimited
    • Origin (ABS-Zero): Yes
    • Range (inch): 0-8
  20. TRUSCO Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TRUSCO Digital Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.01
    • Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
    • Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
Daftar Harga Jangka Sorong 0 5 Terbaru November 2026
KRISBOW Vernier Caliper (Jangka Sorong)Rp469.900
Insize Digital Caliper (Jangka Sorong)Rp839.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp809.900
Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Rp1.099.900
Mitutoyo Dial Caliper Metric Type (Jangka Sorong)Rp1.599.900
Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Rp1.599.900
Senator Digital Caliper Neck (Jangka Sorong)Rp1.199.900
Oxford Precision Vernier Caliper Fine Adjustment (Jangka Sorong)Rp1.099.900
SK Combination Caliper With Metric Graduations (Jangka Sorong)Rp1.299.900
Oxford Precision Digital ABS Electronic Caliper (Jangka Sorong)Rp3.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)